22CGTSL3C3 - 2X2 Led Flat Panel Lumen & Kelvin Selectable

Metalux

  • $50.60 (Each)
  • $50.60 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22CGTSL3C3
Manufacturer
Metalux
Manufacturer's Part Number
22CGTS-L3C3
Description
2X2 Led Flat Panel Lumen & Kelvin Selectable
2'X2' Recessed Panel, 3500K/4000K/5000K, 120/277V, 2500-4900 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083194728 / 00080083194728
Weight per unit
8.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.60 (Each)
Resources
Images
 
 
22CGTSL3C3 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
22CGTSL3C3 - Large Image
Attachments
 
 
22CGTSL3C3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120/277V
Wattage
54
Lamp Type
LED
amperage rating
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
2X2 CGTS Lumen & CCT Select
Description
2X2 LED FLAT PANEL LUMEN & KELVIN SELECTABLE
Long Description
2'x2' Recessed Panel, 3500K/4000K/5000K, 120/277V, 2500-4900 lumens
Special Features
1x4, 2x2, and 2x4 sizes available
extra long description
CLS 22CGTS-L3C3 2X2 CGTS LUMEN & CC
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22CGTS-L3C3
GTIN
00080083194728
UPC
080083194728
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
8.4
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed - Damp Location;DLC Certified;Title 24 Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat