22FP3235C - 30W 2X2 Led Flat Panel 35K

Metalux

  • $49.16 (Each)
  • $49.16 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22FP3235C
Manufacturer
Metalux
Manufacturer's Part Number
22FP3235C
Description
30W 2X2 Led Flat Panel 35K
2X2 Led Recessed Flat Panel, 3200 Lumen, 3500K, 80 Cri, 0-10V Continuous Dimming Driver.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083833528 / 00080083833528
Weight per unit
12.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.16 (Each)
Resources
Images
 
 
22FP3235C - Small Image
 
22FP3235C - Large Image
Attachments
 
 
22FP3235C - Specification Sheet
Brochures
 
 
22FP3235C - Brochure
Other Links
 
 
22FP3235C - Other
 
22FP3235C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2X2 Fpanel 3200L, 35K, 0-10V
Description
30W 2X2 LED FLAT PANEL 35K
Long Description
2x2 LED recessed flat panel, 3200 Lumen, 3500K, 80 CRI, 0-10V continuous dimming driver.
Special Features
Ultra thin 1.75" height fits shallow plenums with room to spare
extra long description
CLS 22FP3235C 2X2 FPANEL 3200L, 35K
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22FP3235C
GTIN
00080083833528
UPC
080083833528
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
12.59
Carton
1
Uses, Certifications, and Standards
standard
DLC Certified;IC Rated;NSF Certified;Title 24 Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat