Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Descriptions
-
- Product Type
-
2X2 Fpanel 3200L, 50K, 0-10V
- Description
-
30W 2X2 LED FLAT PANEL 50K
- extra long description
-
CLS 22FP3250C 2X2 FPANEL 3200L, 50K
- Special Features
-
Ultra thin 1.75" height fits shallow plenums with room to spare
- Long Description
-
2x2 LED recessed flat panel, 3200 LM, 5000K, 80CRI, 0-10V continuous dimming driver.
- Manufacturer Information
-
- Brand
-
METALUX
- Manufacturers Part Number
-
22FP3250C
- GTIN
-
00080083833566
- UPC
-
080083833566
- Taxonomies, Classifications, and Categories
-
- Category Description
-
LED ARCHITECTURAL & SPECIFICATION LIGHTING
- Type
-
RECESSED
- Packaging
-
- Weight per each
-
12.59
- Carton
-
1
- Uses, Certifications, and Standards
-
- standard
-
DLC Certified;IC Rated;NSF Certified;Title 24 Compliant
- Application
-
lighting
Edit Mode: Please login to suggest improvements for this item.
Close
Jump To:
Accessories
These accessories can make 22FP3250C more useful, versatile, or visually appealing.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Frequently Purchased Together
These items are compatible and complement 22FP3250C, providing enhanced or expanded functionality.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.