22FPSL2SCT3 - 2X2 Led Flat Panel W/Selectable Lumens & CCT

Metalux

  • $81.99 (Each)
  • $81.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22FPSL2SCT3
Manufacturer
Metalux
Manufacturer's Part Number
22FPSL2SCT3
Description
2X2 Led Flat Panel W/Selectable Lumens & CCT
2X2 Led Flat Panel With Selectable Lumens and CCT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083889402 / 00080083889402
Weight per unit
9.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.99 (Each)
Resources
Images
 
 
22FPSL2SCT3 - Small Image
 
22FPSL2SCT3 - Large Image
Attachments
 
 
22FPSL2SCT3 - Specification Sheet
Other Links
 
 
22FPSL2SCT3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2X2 LED FLAT PANEL W/SELECTABLE LUMENS & CCT
Long Description
2x2 LED Flat Panel with Selectable Lumens and CCT
Special Features
1x4, 2x2, and 2x4 sizes available
extra long description
CLS 22FPSL2SCT3 SELECT COLOR & LUME
Product Type
Select Color & Lumen 1.7K-3.4K
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
22FPSL2SCT3
GTIN
00080083889402
UPC
080083889402
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
9.95
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;DLC Qualified;FCC Compliant;IC Rated;ISO Certified;NEMA;RoHS Compliant;Title 24 Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat