22GRLD443F1UNVL8 - 22grld443f1unvl840cd1

Metalux

  • $188.50 (Each)
  • $188.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22GRLD443F1UNVL8
Manufacturer
Metalux
Manufacturer's Part Number
22GR-LD4-43-F1-UNV-L840-CD1-U
Description
22grld443f1unvl840cd1
GR Series Led Recessed Troffer, 2 X 2, 4300 Lumen, 4000K, 0 to 10V Dim Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083718481 / 00080083718481
Weight per unit
11.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$188.50 (Each)
Resources
Images
 
 
22GRLD443F1UNVL8 - Large Image
 
22GRLD443F1UNVL8 - Large Image
Attachments
 
 
22GRLD443F1UNVL8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Voltage Rating
120-277V
Lamp Type
LED
amperage rating
N/A
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Grid Led Trof, 2X2, 4300 LM, 4000K, Unv
Description
22GRLD443F1UNVL840CD1
extra long description
CLS 22GR-LD4-43-F1-UNV-L840-CD1-U G
Long Description
GR Series LED Recessed Troffer, 2 x 2, 4300 Lumen, 4000K, 0 to 10V Dim Driver
Special Features
Available in 2' x 4', 2' x 2' and 1' x 4'
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
22GR-LD4-43-F1-UNV-L840-CD1-U
GTIN
00080083718481
UPC
080083718481
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight per each
11.71
Carton
1
Uses, Certifications, and Standards
Mounting
Recessed
standard
cULus Listed;25 Degree C Ambient Temperature Rating
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat