22RTC3440 - 2X2 Led Trof CNT BSKT 40K

Metalux

  • $158.40 (Each)
  • $158.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22RTC3440
Manufacturer
Metalux
Manufacturer's Part Number
22RTC3440
Description
2X2 Led Trof CNT BSKT 40K
2X2, 3400 Lumens, 4000K, 80 Cri (Min), 0-10V Dimming to 5 PCT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083802593 / 00080083802593
Weight per unit
10.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.40 (Each)
Resources
Images
 
 
22RTC3440 - Large Image
 
22RTC3440 - Large Image
Attachments
 
 
22RTC3440 - Specification Sheet
Brochures
 
 
22RTC3440 - Brochure
Other Links
 
 
22RTC3440 - Other
 
22RTC3440 - Other
 
22RTC3440 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277V
Lamp Type
LED
Ballast Type
N/A
amperage rating
0.11A at 277V
Number of Lamps
1
Material
Steel
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
2X2 Led Troffer 3400 Lumen 40K 0 to 10V
Description
2X2 LED TROF CNT BSKT 40K
extra long description
CLS 22RTC3440 2X2 LED TROFFER 3400
Long Description
2x2, 3400 lumens, 4000K, 80 CRI (min), 0-10V Dimming to 5 pct
Special Features
Shallow plenum - under 2.5" deep RTC fits the most challenging spaces
Manufacturer Information
Manufacturers Part Number
22RTC3440
Brand
METALUX COMMERCIAL
GTIN
00080083802593
UPC
080083802593
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
10.45
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat