22SRLD129CUNVL84 - SR 2X2 Led Layin 4000K 2900LM

Metalux Specification

  • $231.10 (Each)
  • $231.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22SRLD129CUNVL84
Manufacturer
Metalux Specification
Manufacturer's Part Number
22SR-LD1-29-C-UNV-L840-CD1-U
Description
SR 2X2 Led Layin 4000K 2900LM
2'X2' Skyridge Led, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083691036 / 00080083691036
Weight per unit
14.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$231.10 (Each)
Resources
Images
 
 
22SRLD129CUNVL84 - Small Image
 
22SRLD129CUNVL84 - Large Image
Attachments
 
 
22SRLD129CUNVL84 - Specification Sheet
Other Links
 
 
22SRLD129CUNVL84 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30 W
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Ballast Type
LED Driver
amperage rating
108m A
Voltage Rating
120/277 VAC
Dimensions and Weight
Height
5.313 in
Length
27.063 in
Width
27.063 in
Descriptions
Description
SR 2X2 LED LAYIN 4000K 2900LM
Product Type
2X2 Led Trof, 2900 LM, 40K, 0-10V Dim
extra long description
ETNCL 22SR-LD1-29-C-UNV-L840-CD1-U
Long Description
2'x2' SkyRidge LED, WaveStream, 2900 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver
Special Features
Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
22SR-LD1-29-C-UNV-L840-CD1-U
sub brand
SkyRidge LED Series
GTIN
00080083691036
UPC
080083691036
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight per each
14.7
Carton
1
Uses, Certifications, and Standards
standard
DLC Qualified
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat