24ARSL3C3UNV - 2X4 Led Center Basket Trof 35K/4K/5K 3400-6200LM

Metalux

  • $115.75 (Each)
  • $115.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24ARSL3C3UNV
Manufacturer
Metalux
Manufacturer's Part Number
24ARS-L3C3-UNV
Description
2X4 Led Center Basket Trof 35K/4K/5K 3400-6200LM
Achieva 2X4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V Dimming to 5% Standard With 120-277V Unv
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083282005 / 00080083282005
Weight per unit
15.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.75 (Each)
Resources
Images
 
 
24ARSL3C3UNV - Small Image
 
24ARSL3C3UNV - Large Image
Attachments
 
 
24ARSL3C3UNV - Specification Sheet
Other Links
 
 
24ARSL3C3UNV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.17A at 277V
Voltage Rating
120-227V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Long Description
Achieva 2x4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V dimming to 5% standard with 120-277V UNV
Special Features
Design friendly with (3) selectable color temperatures and (3) selectable lumen packages
extra long description
CLS 24ARS-L3C3-UNV 2X4 3LM 3CCT TRO
Product Type
2X4 3LM 3CCT Troffer 80CRI RD Unv 10V
Description
2X4 LED CENTER BASKET TROF 35K/4K/5K 3400-6200LM
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24ARS-L3C3-UNV
GTIN
00080083282005
UPC
080083282005
Taxonomies, Classifications, and Categories
Type
RECESSED
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
15.8
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface or Recessed
standard
UL Listed;RoHS Compliant;IC Rated;Title 24 Compliant;LM79/LM80 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat