24CGT4535C - 39W 2X4 Led Flat Panel 35K 4432LM Back-Lit

Metalux

  • $69.75 (Each)
  • $69.75 (Each)

In-Stock: 41 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24CGT4535C
Manufacturer
Metalux
Manufacturer's Part Number
24CGT4535C
Description
39W 2X4 Led Flat Panel 35K 4432LM Back-Lit
Metalux 2X4 CGT Led Panel 3500K 80CRI 4268 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083880089 / 00080083880089
Weight per unit
14.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.75 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
41
Resources
Other Links
 
 
24CGT4535C - Other
 
24CGT4535C - Other
Attachments
 
 
24CGT4535C - Specification Sheet
Images
 
 
24CGT4535C - Large Image
 
24CGT4535C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
39W 2X4 LED FLAT PANEL 35K 4432LM BACK-LIT
extra long description
CLS 24CGT4535C CGT 4500 LUMEN 3500K
Long Description
Metalux 2x4 CGT LED Panel 3500K 80CRI 4268 Lumens
Special Features
1x4, 2x2, and 2x4 sizes available
Product Type
CGT 4500 Lumen 3500K 2X4 Unv
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24CGT4535C
GTIN
00080083880089
UPC
080083880089
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
14.48
Carton
1
Uses, Certifications, and Standards
standard
Damp Locations Listed;IC Rated;LM79/LM80 Compliant;RoHS Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat