24CGT4540C - 39W 2X4 Led Flat Panel 40K 4432LM Back-Lit

Metalux

  • $66.42 (Each)
  • $66.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24CGT4540C
Manufacturer
Metalux
Manufacturer's Part Number
24CGT4540C
Description
39W 2X4 Led Flat Panel 40K 4432LM Back-Lit
Metalux 2X4 CGT Led Panel 4000K 80CRI 4268 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083880102 / 00080083880102
Weight per unit
14.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.42 (Each)
Resources
Other Links
 
 
24CGT4540C - Other
Images
 
 
24CGT4540C - Large Image
 
24CGT4540C - Large Image
Attachments
 
 
24CGT4540C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
CGT 4500 Lumen 4000K 2X4 Unv
Description
39W 2X4 LED FLAT PANEL 40K 4432LM BACK-LIT
extra long description
CLS 24CGT4540C CGT 4500 LUMEN 4000K
Long Description
Metalux 2x4 CGT LED Panel 4000K 80CRI 4268 Lumens
Special Features
1x4, 2x2, and 2x4 sizes available
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24CGT4540C
GTIN
00080083880102
UPC
080083880102
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
14.48
Carton
1
Uses, Certifications, and Standards
standard
Damp Locations Listed;IC Rated;RoHS Compliant;LM79/LM80 Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat