24CGT5550C - 46W 2X4 Led Flat Panel 50K 5337LM Back-Lit

Metalux

  • $68.08 (Each)
  • $68.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24CGT5550C
Manufacturer
Metalux
Manufacturer's Part Number
24CGT5550C
Description
46W 2X4 Led Flat Panel 50K 5337LM Back-Lit
Metalux 2X4 CGT Led Panel 5000K 80CRI 5337 Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083880201 / 00080083880201
Weight per unit
14.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.08 (Each)
Resources
Images
 
 
24CGT5550C - Large Image
 
24CGT5550C - Small Image
Attachments
 
 
24CGT5550C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
CLS 24CGT5550C CGT 5500 LUMEN 5000K
Long Description
Metalux 2x4 CGT LED Panel 5000K 80CRI 5337 Lumens
Special Features
1x4, 2x2, and 2x4 sizes available
Product Type
CGT 5500 Lumen 5000K 2X4 Unv
Description
46W 2X4 LED FLAT PANEL 50K 5337LM BACK-LIT
Manufacturer Information
Manufacturers Part Number
24CGT5550C
Brand
METALUX
GTIN
00080083880201
UPC
080083880201
Taxonomies, Classifications, and Categories
Type
RECESSED
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
14.48
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location;Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat