24CZ250UNVL840CD - 2X4 Led Center Basket Layin 40K 5000LM

Metalux

  • $175.81 (Each)
  • $175.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24CZ250UNVL840CD
Manufacturer
Metalux
Manufacturer's Part Number
24CZ2-50-UNV-L840-CD1-U
Description
2X4 Led Center Basket Layin 40K 5000LM
Led, 2'X4' Cruze ST, Ribbed Frosted Acrylic Lens, 5000 Lumens, 80 Cri, 4000K, Unv 0-10V Dimming to 5PCT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083881642 / 00080083881642
Weight per unit
27.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.81 (Each)
Resources
Images
 
 
24CZ250UNVL840CD - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
24CZ250UNVL840CD - Large Image
Attachments
 
 
24CZ250UNVL840CD - Specification Sheet
Brochures
 
 
24CZ250UNVL840CD - Brochure
Other Links
 
 
24CZ250UNVL840CD - Other
 
24CZ250UNVL840CD - Other
 
24CZ250UNVL840CD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.175 at 277V
Voltage Rating
120-277V
Lamp Type
LED
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
ST 2X4 Led Trof, 5000 LM, 40K, 0-10V Dim
Description
2X4 LED CENTER BASKET LAYIN 40K 5000LM
Long Description
LED, 2'x4' Cruze ST, Ribbed Frosted Acrylic Lens, 5000 Lumens, 80 CRI, 4000K, UNV 0-10V Dimming to 5pct
Special Features
Latch-less design provides clean architectural look
extra long description
CLS 24CZ2-50-UNV-L840-CD1-U ST 2X4
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24CZ2-50-UNV-L840-CD1-U
GTIN
00080083881642
UPC
080083881642
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Direct / Indirect
Packaging
Weight per each
27.1
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL Listed;DLC Certified;Title 24 Compliant;RoHS Compliant;IC Rated;ISO Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat