24CZSCT3UNV - 2X4 Led Center Basket 3K/35K/4K 3500-6500LM

Metalux

  • $198.20 (Each)
  • $198.20 (Each)
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
24CZSCT3UNV
Manufacturer
Metalux
Manufacturer's Part Number
24CZSCT3-UNV
Description
2X4 Led Center Basket 3K/35K/4K 3500-6500LM
2' X 4' Cruze ST Selectable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083268481 / 00080083268481
Weight per unit
19.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.20 (Each)
Resources
Images
 
 
24CZSCT3UNV - Large Image
 
24CZSCT3UNV - Large Image
Attachments
 
 
24CZSCT3UNV - Specification Sheet
Brochures
 
 
24CZSCT3UNV - Brochure
Other Links
 
 
24CZSCT3UNV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.16A at 277V
Voltage Rating
120-277V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Description
2X4 LED CENTER BASKET 3K/35K/4K 3500-6500LM
Long Description
2' x 4' Cruze ST Selectable
Special Features
Design friendly with (3) selectable color temperatures and (3) selectable lumen packages, accessible with an easy to experience toggle switch
Product Type
Cruze 2X4 CCT3545K-Lum Sel Unv 0-10V Dim
extra long description
CLS 24CZSCT3-UNV CRUZE 2X4 CCT3545K
Manufacturer Information
Manufacturers Part Number
24CZSCT3-UNV
Brand
METALUX
GTIN
00080083268481
UPC
080083268481
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Direct / Indirect
Packaging
Weight per each
19.75
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Troffer
standard
UL Listed;DLC Certified;Title 24 Compliant;RoHS Compliant;IC Rated;ISO Certified;BAA Compliant;cUL Listed - Damp Location;TM21 standards;LM79 and/or LM80 Tested
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat