24FP6440C - 60W 2X4 Led Flat Panel 40K

Metalux

  • $105.01 (Each)
  • $105.01 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24FP6440C
Manufacturer
Metalux
Manufacturer's Part Number
24FP6440C
Description
60W 2X4 Led Flat Panel 40K
General Led Panel, 120/277 V Ac, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W, White, Aluminum, 6611 LM Brightness (Lumens), 80, 4000 K, Led Lamp, >60000 H Average Life, 47-3/4 In Length, 1-3/4 In Width, 23-3/4 In Height, -20 °C Operating Temperature, 5 Yr Warranty, 18.5 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083833726 / 00080083833726
Weight per unit
25.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.01 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
74
Resources
Other Links
 
 
24FP6440C - Other
 
24FP6440C - Other
Images
 
 
24FP6440C - Large Image
 
24FP6440C - Large Image
 
24FP6440C - Large Image
Attachments
 
 
24FP6440C - Specification Sheet
Brochures
 
 
24FP6440C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.51 A @ 120 V;0.22 A @ 277 V
Material
Aluminum
Voltage Rating
120/277 V ac
Material, Color, and Finish
Color
White
Color Rendering Index
80
Color Temperature
4000 K
Dimensions and Weight
Height
23-3/4 in;602 mm
Length
47-3/4 in;1212 mm
Width
1-3/4 in;45 mm
Descriptions
Description
60W 2X4 LED FLAT PANEL 40K
Extra Long Description
CLS 24FP6440C 2X4 FPANEL 6400L, 40K
Features
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i
Long Description
General LED Panel, 120/277 V ac, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W, White, Aluminum, 6611 lm Brightness (Lumens), 80, 4000 K, LED Lamp, >60000 h Average Life, 47-3/4 in Length, 1-3/4 in Width, 23-3/4 in Height, -20 °C Operating Temperature, 5 yr Warranty, 18.5 lb
Product Type
General LED Panel
Short Description
General LED Panel, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W
Special Features
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare
Additional Information
Average Life
>60000 h
Brightness (Lumens)
6611 lm
Fixture Type
General LED Panel
Minimum Operating Temperature
-20 °C
Package Quantity
1 ct
Standards Met
DLC Listed;UL Recognized;RoHS Compliant
Warranty
5 yr
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24FP6440C
Sub Brand
Fpanel LED Panel Series
GTIN
00080083833726
UPC
080083833726
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight
18.5 lb
Weight per each
25.79
Carton
1
Uses, Certifications, and Standards
Application
Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas
Standard
DLC Certified;IC Rated;NSF Certified;Title 24 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

A-L

Location Stock Available
Borger
1 View Store

* All prices subject to change.

Begin Live Chat