24FP6450C - 60W 2X4 Led Flat Panel 50K

Metalux

  • $85.62 (Each)
  • $85.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24FP6450C
Manufacturer
Metalux
Manufacturer's Part Number
24FP6450C
Description
60W 2X4 Led Flat Panel 50K
2X4 Led Recessed Flat Panel, 6400 Lumen, 5000K, 80 Cri, 0-10V Continuous Dimming Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
080083833740 / 00080083833740
Weight per unit
25.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.62 (Each)
Resources
Images
 
 
24FP6450C - Small Image
 
24FP6450C - Large Image
Attachments
 
 
24FP6450C - Specification Sheet
Brochures
 
 
24FP6450C - Brochure
Other Links
 
 
24FP6450C - Other
 
24FP6450C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
2X4 Fpanel 6400L, 50K, 0-10V
Description
60W 2X4 LED FLAT PANEL 50K
Long Description
2x4 LED recessed flat panel, 6400 Lumen, 5000K, 80 CRI, 0-10V continuous dimming driver
Special Features
Ultra thin 1.75" height fits shallow plenums with room to spare
extra long description
CLS 24FP6450C 2X4 FPANEL 6400L, 50K
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
24FP6450C
GTIN
00080083833740
UPC
080083833740
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
25.79
Carton
1
Uses, Certifications, and Standards
standard
DLC Certified;IC Rated;NSF Certified;Title 24 Compliant
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat