24GRLD538F1UNVL8 - 24grld538f1unvl835cd1u

Metalux

  • $216.41 (Each)
  • $216.41 (Each)
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
24GRLD538F1UNVL8
Manufacturer
Metalux
Manufacturer's Part Number
24GR-LD5-38-F1-UNV-L835-CD1-U
Description
24grld538f1unvl835cd1u
GR Series Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083798650 / 00080083798650
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.41 (Each)
Resources
Images
 
 
24GRLD538F1UNVL8 - Large Image
 
24GRLD538F1UNVL8 - Large Image
Attachments
 
 
24GRLD538F1UNVL8 - Specification Sheet
Brochures
 
 
24GRLD538F1UNVL8 - Brochure
Other Links
 
 
24GRLD538F1UNVL8 - Other
 
24GRLD538F1UNVL8 - Other
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
120-277V
Lamp Type
LED
amperage rating
0.126 at (277V)
Number of Lamps
1
Material
Steel
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
GR Led Trof, 2 X 4, 3800 LM, 35K, 0-10V
Description
24GRLD538F1UNVL835CD1U
extra long description
CLS 24GR-LD5-38-F1-UNV-L835-CD1-U G
Long Description
GR Series LED Recessed Troffer, 2 x 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
Special Features
Available in 2' x 4', 2' x 2' and 1' x 4'
Manufacturer Information
Manufacturers Part Number
24GR-LD5-38-F1-UNV-L835-CD1-U
Brand
METALUX
GTIN
00080083798650
UPC
080083798650
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;25 Degree C Ambient Temperature Rating
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24GRLD538F1UNVL8.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 24GRLD538F1UNVL8.

GR Series Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
  • Our Part #: 24GRLD538F1UNVL8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24GR-LD5-38-F1-UNV-L835-CD1-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($216.41) ·
24GRLD538F1UNVL8 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$216.41

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 24GRLD538F1UNVL8, though they may not be 100% alike.

Lensed Led Troffer, 277 V Ac, 0.108 A @ 277 V, 30 W, Cold Rolled Steel, Iron Pho...
  • Our Part #: 24GR4240D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24GR4240D
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($144.64) ·
24GR4240D - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat