24GRLD548AUNVL83 - 24grld548aunvl835cd1u

Metalux

  • $212.81 (Each)
  • $212.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24GRLD548AUNVL83
Manufacturer
Metalux
Manufacturer's Part Number
24GR-LD5-48-A125-UNV-L835-CD1-U
Description
24grld548aunvl835cd1u
GR Series Led Recessed Troffer, 2 X 4, 4800 Lumen, 3500K, 0 to 10V Dim Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083808809 / 00080083808809
Weight per unit
27.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.81 (Each)
Resources
Images
 
 
24GRLD548AUNVL83 - Large Image
 
24GRLD548AUNVL83 - Small Image
Attachments
 
 
24GRLD548AUNVL83 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
amperage rating
0.113 A
Number of Lamps
1
Voltage Rating
120-277V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Descriptions
Description
24GRLD548AUNVL835CD1U
extra long description
CLS 24GR-LD5-48-A125-UNV-L835-CD1-U
Product Type
24GRLD5-48-A125-UNVL835-CD1-U
Long Description
GR Series LED Recessed Troffer, 2 x 4, 4800 Lumen, 3500K, 0 to 10V Dim Driver
Special Features
Available in 2' x 4', 2' x 2' and 1' x 4'
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
24GR-LD5-48-A125-UNV-L835-CD1-
GTIN
00080083808809
UPC
080083808809
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight per each
27.37
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling mount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat