2GR8432AUNVL8841 - 2gr8432aunvl884eb81u

Cooper Lighting Solutions

  • $122.96 (Each)
  • $122.96 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2GR8432AUNVL8841
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
2GR8-432A-UNV-L8841-EB81-U
Description
2gr8432aunvl884eb81u
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 LM Brightness (Lumens), Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, Cul Listed;Ul Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
080083732470
Weight per unit
27.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.96 (Each)
Resources
Specifications Sheets
 
 
2GR8432AUNVL8841 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
32 W
Voltage Rating
120 to 277 v
Material, Color, and Finish
Housing Material
Cold rolled steel
Finish
Iron Phosphate
Dimensions and Weight
Height
3-1/4 in;83 mm
Length
23-3/4 in;603 mm
Width
2 ft
Descriptions
Product Type
Led Troffer
Lens Troffer
Long Description
Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 lm Brightness (Lumens), Iron Phosphate Finish, 3-1/4 in;83 mm Height, Cold Rolled Steel Housing Material, 23-3/4 in;603 mm Length, 1 EA Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, cUL Listed;UL Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width
Features
Unitized low profile recessed housing is die formed of code gauge prime cold rolled steel with full length stiffeners and unibody end plate for added strength.Ballast cover is easily removed without tools. Die formed captive lamp holder bracket fully encloses lamp holder wiring for easy lamp holder replacement. AmpleKOs are provided for continuousrow wiring. Built-in grid-lock feature for safety and convenience
Short Description
Lens Troffer, 32 W, 1000 lm, 1 EA
Special Features
Ballast Cover Is Easily Removed Without Tools;Continuous Wiring;Built-In Grid-Lock
Description
2GR8432AUNVL884EB81U
Additional Information
Standards Met
UL Listed;cUL Listed
Brightness (Lumens)
1000 lm
package quantity
1 EA
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
2GR8-432A-UNV-L8841-EB81-U
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
27.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial Offices;Schools;Hospitals;Retail Merchandising
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat