2ST2L2040R - 2' 19W Led 2L Strip 40K ND 2298LM

Metalux

  • $60.00 (Each)
  • $60.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2ST2L2040R
Manufacturer
Metalux
Manufacturer's Part Number
2ST2L2040R
Description
2' 19W Led 2L Strip 40K ND 2298LM
2' Linear Led Striplight, Dual Lens, 2200 Lumen, 4000K, Unv No-Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083838172 / 00080083838172
Weight per unit
2.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.00 (Each)
Resources
Images
 
 
2ST2L2040R - Large Image
 
2ST2L2040R - Large Image
Attachments
 
 
2ST2L2040R - Specification Sheet
Other Links
 
 
2ST2L2040R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.083 at 277V
Number of Lamps
1
Voltage Rating
120/277V
Wattage
19 W
Lamp Type
LED
Dimensions and Weight
Size
24.63 IN Length 3.75 IN Width 2.5 IN Height
Descriptions
Description
2' 19W LED 2L STRIP 40K ND 2298LM
extra long description
CLS 2ST2L2040R 2' LED STRIP 2L UNV
Special Features
0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock
Long Description
2' Linear LED Striplight, Dual Lens, 2200 Lumen, 4000K, UNV NO-DIM
Product Type
2' Led Strip 2L Unv 2100L 4K
Additional Information
lumens
2298
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
2ST2L2040R
Brand
METALUX AP
GTIN
00080083838172
UPC
080083838172
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Striplights
Packaging
Weight per each
2.38
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed
Mounting
Ceiling/Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat