2WPLD2035C - 2' 23W Led Wrap 35K 2000LM

Metalux

  • $123.84 (Each)
  • $123.84 (Each)
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
2WPLD2035C
Manufacturer
Metalux
Manufacturer's Part Number
2WPLD2035C
Description
2' 23W Led Wrap 35K 2000LM
Low Profile Led Wraparound, 120 to 277 V, 0.18 A @120 V;0.08 A @ 277, 22 W, Cold Rolled Steel, 3500 K, 80, Led Driver Ballast, 50000 H Average Life, Dimmable, White Enamel, 2476 LM Brightness (Lumens), 24-7/16 In Length, 5-3/16 In Width, 2-3/32 In Height, 3.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083750610 / 00080083750610
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.84 (Each)
Resources
Images
 
 
2WPLD2035C - Large Image
 
2WPLD2035C - Large Image
 
2WPLD2035C - Large Image
Specifications Sheets
 
 
2WPLD2035C - Specification Sheet
 
2WPLD2035C - Specification Sheet
Attachments
 
 
2WPLD2035C - Specification Sheet
Other Links
 
 
2WPLD2035C - Other
 
2WPLD2035C - Other
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
120 to 277 v
Current Rating
0.18 A @120 V;0.08 A @ 277
Material
Cold Rolled Steel
Ballast Type
LED Driver
amperage rating
0.18A/0.08A
Number of Lamps
1
Lamp Type
LED
Material, Color, and Finish
color temperature
3500 k
Color Rendering Index
80
Finish
White Enamel
Style
(blank)
Dimensions and Weight
Length
24-7/16 in;621 mm
Width
5-3/16 in;132 mm
Height
2-3/32 in;53 mm
Descriptions
Product Type
Low Profile LED Wraparound
Long Description
Low Profile LED WrapaRound, 120 to 277 V, 0.18 A @120 V;0.08 A @ 277, 22 W, Cold Rolled Steel, 3500 K, 80, LED Driver Ballast, 50000 h Average Life, Dimmable, White Enamel, 2476 lm Brightness (Lumens), 24-7/16 in Length, 5-3/16 in Width, 2-3/32 in Height, 3.4 lb
Features
WPLD series is a versatile LED wraparound series with a streamlined low profile design that displays uniform, soft light at up to 60% energy savings over fluorescent light sources. Mounting slots allow for installation directly into the junction box with 100 of rotational freedom. Available features include suspension mount with optional mounting kit, 93 CRI, dimming to 10%, and efficacy up to 115 lumens per watt. The WPLD series is an excellent choice for light commercial, retail or residential applicati
Short Description
Low Profile LED Wraparound, 0.18 A @120 V;0.08 A @ 277, 22 W
Description
2' 23W LED WRAP 35K 2000LM
Special Features
Mounting Slots for Easy Wire Connection within Junction Box
extra long description
CLS 2WPLD2035C FT LOW PROFILE, 2000
Additional Information
Total Wattage
22 W
average life
50000 h
dimmable
Yes
Brightness (Lumens)
2476 lm
Standards Met
DLC Listed;ECCN:EAR99NLR
package quantity
144 PL
Manufacturer Information
Brand
METALUX AP
Manufacturers Part Number
2WPLD2035C
sub brand
WPLD
GTIN
00080083750610
UPC
080083750610
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparounds
Packaging
Weight
3.4 lb
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Basements;Kitchens;Home Office;Garages;Bonus Rooms
Energy Star
yes
Mounting
Strip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2WPLD2035C.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2WPLD2035C.

2' 23W Led Wrap 35K 2000LM
  • Our Part #: 2WPLD2035C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.84) ·
2WPLD2035C - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.84

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2WPLD2035C, though they may not be 100% alike.

2 FT., Linear Led Wrap, 2000 Lumen, 4000K, Non-Dim Electronic Driver
  • Our Part #: 2SLWP2040ND120V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2SLWP2040ND-120V
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
2SLWP2040ND120V - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat