3006WHBB - GU10 3" White/Black Slot

Halo

  • $96.20 (Each)
  • $96.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3006WHBB
Manufacturer
Halo
Manufacturer's Part Number
3006WHBB
Description
GU10 3" White/Black Slot
3" Trim Adjustable Slot 35 Degree Aperture White Trim With Black Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
623961379635 / 00623961379635
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.20 (Each)
Resources
Images
 
 
3006WHBB - Small Image
 
3006WHBB - Large Image
Attachments
 
 
3006WHBB - Specification Sheet
Brochures
 
 
3006WHBB - Brochure
Other Links
 
 
3006WHBB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
2.9 IN Length 4.625 IN Width 4.625 IN Height
Diameter
3 INCH
Descriptions
Description
GU10 3" WHITE/BLACK SLOT
Product Type
3" Adj Slot, MW Baffle, MW Trim
Long Description
3" Trim Adjustable Slot 35 Degree Aperture White Trim with Black Baffle
Special Features
Die cast trim ring with metal black baffle
Construction
New Construction
extra long description
CLS 3006WHBB 3" ADJ SLOT, MW BAFFLE
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
3006WHBB
GTIN
00623961379635
UPC
623961379635
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
3" H3 Trim
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat