3009WHWB - 3" Low Volt Trim

Halo

  • $63.49 (Each)
  • $63.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3009WHWB
Manufacturer
Halo
Manufacturer's Part Number
3009WHWB
Description
3" Low Volt Trim
3" Trim Adjustable 35 Degree Gimbal White With White Baffle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
623961384660 / 00623961384660
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.49 (Each)
Resources
Images
 
 
3009WHWB - Large Image
 
3009WHWB - Large Image
Attachments
 
 
3009WHWB - Specification Sheet
Brochures
 
 
3009WHWB - Brochure
Other Links
 
 
3009WHWB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
2.9 IN Length 4.625 IN Width 4.625 IN Height
Diameter
3 INCH
Descriptions
Description
3" LOW VOLT TRIM
extra long description
CLS 3009WHWB 3" ADJ GIMBAL, MW OCUL
Product Type
3" Adj Gimbal, MW Oculus, MW Trim
Long Description
3" Trim Adjustable 35 Degree Gimbal White with White Baffle
Special Features
Die cast trim ring with die cast gimbal
Construction
New Construction
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
3009WHWB
GTIN
00623961384660
UPC
623961384660
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
3" H3 Trim
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat