30CAT - 6" Trim Air-Tite Super Trim Reflector White Trim

Halo

  • $34.01 (Each)
  • $34.01 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30CAT
Manufacturer
Halo
Manufacturer's Part Number
30CAT
Description
6" Trim Air-Tite Super Trim Reflector White Trim
6" Trim Air-Tite Super Trim - Reflector White Trim With Clear Specular Reflector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400603337 / 00662400603337
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.01 (Each)
Resources
Images
 
 
30CAT - Large Image
 
30CAT - Large Image
Attachments
 
 
30CAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
7.7 IN Length 7.8 IN Width 2.8 IN Height
Descriptions
Product Type
Air-Tite Super Trim Refle Ctor, Clear
Description
6" TRIM AIR-TITE SUPER TRIM REFLECTOR WHITE TRIM
extra long description
CLS 30CAT AIR-TITE SUPER TRIM REFLE
Construction
N/A
Special Features
Self-flanged socket supporting trim with torsion spring retention
Long Description
6" TRIM AIR-TITE SUPER TRIM - REFLECTOR WHITE TRIM WITH CLEAR SPECULAR REFLECTOR
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
30CAT
GTIN
00662400603337
UPC
662400603337
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL Listed;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat