30HAT - 30 Air-Tite TRM Haze

Halo

  • $50.09 (Each)
  • $50.09 (Each)

  • $300.54 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30HAT
Manufacturer
Halo
Manufacturer's Part Number
30HAT
Description
30 Air-Tite TRM Haze
6" Trim Air-Tite Super Trim - Baffle White Trim With Haze Reflector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
622697839826 / 00622697839826
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.09 (Each)
Standard Packaging
$300.54 (Per 6)
Resources
Images
 
 
30HAT - Small Image
 
30HAT - Large Image
Attachments
 
 
30HAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
7.25 IN Length 7.375 IN Width 5.425 IN Height
Descriptions
Product Type
30 Air-Tite Trim Haze
Description
30 AIR-TITE TRM HAZE
extra long description
CLS 30HAT 30 AIR-TITE TRIM HAZE
Long Description
6" Trim Air-Tite Super Trim - Baffle White Trim with Haze Reflector
Construction
N/A
Special Features
Self-flanged socket supporting trim with torsion spring retention
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
30HAT
GTIN
00622697839826
UPC
622697839826
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL Listed;cULus Listed;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat