4013BB - 4" Black Full Baffle White SF Ring H99

Halo

  • $24.58 (Each)
  • $24.58 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4013BB
Manufacturer
Halo
Manufacturer's Part Number
4013BB
Description
4" Black Full Baffle White SF Ring H99
4" Black Full Baffle, White Self-Flange Ring (H99 Housings Only)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083745968 / 00080083745968
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.58 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
4013BB - Large Image
Attachments
 
 
4013BB - Specification Sheet
Brochures
 
 
4013BB - Brochure
Other Links
 
 
4013BB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
4 INCH
Size
5.12 IN Length 5.12 IN Width 4.601 IN Height
Descriptions
Construction
N/A
Description
4" BLACK FULL BAFFLE WHITE SF RING H99
Extra Long Description
CLS 4013BB 4"BLACKFULLCONEBAFFLEWHI
Long Description
4" Black Full Baffle, White Self-Flange Ring (H99 housings only)
Product Type
4"Blackfullconebafflewhiteself-Flangerin
Special Features
Self-flanged metal baffle
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
4013BB
GTIN
00080083745968
UPC
080083745968
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" 4000 Trim
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat