426H - Trim

Halo

  • $58.91 (Each)
  • $58.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
426H
Manufacturer
Halo
Manufacturer's Part Number
426H
Description
Trim
6" Trim Reflector Cone White Trim With Haze Reflector Cone
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400165170 / 00662400165170
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.91 (Each)
Resources
Images
 
 
426H - Large Image
 
426H - Large Image
Attachments
 
 
426H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
7.4 IN Length 7.4 IN Width 3.201 IN Height
Descriptions
Product Type
Specular Reflector Cone, Haze
Description
TRIM
Long Description
6" Trim Reflector Cone White Trim with Haze Reflector Cone
Special Features
Accepts a wide variety of lamps
Construction
N/A
extra long description
CLS 426H SPECULAR REFLECTOR CONE, H
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
426H
GTIN
00662400165170
UPC
662400165170
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat