429P - Dayform White Cone Trim

Halo

  • $43.51 (Each)
  • $43.51 (Each)

  • $261.06 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
429P
Manufacturer
Halo
Manufacturer's Part Number
429P
Description
Dayform White Cone Trim
6" Trim Dayform Cone White Trim and Splay Reflector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
662400167532 / 00662400167532
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.51 (Each)
Standard Packaging
$261.06 (Per 6)
Resources
Images
 
 
429P - Large Image
 
429P - Small Image
Attachments
 
 
429P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
3.4 IN Length 7.8 IN Width 7.8 IN Height
Diameter
6 INCH
Descriptions
Product Type
Dayform White Cone
Description
DAYFORM WHITE CONE TRIM
extra long description
CLS 429P DAYFORM WHITE CONE
Construction
N/A
Long Description
6" TRIM DAYFORM CONE WHITE TRIM AND SPLAY REFLECTOR
Special Features
Sloped sides shield interior view of housing
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
429P
GTIN
00662400167532
UPC
662400167532
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat