4APVTLD40L840 - *Delsited* 4' 39W Led Vaportight 40K

Metalux

  • $138.36 (Each)
  • $138.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4APVTLD40L840
Manufacturer
Metalux
Manufacturer's Part Number
4APVTLD-40L840
Description
*Delsited* 4' 39W Led Vaportight 40K
4FT, Vaportite, Led, 4000 Lumen, Unv, Fixed Output, 4000K, Wet Location
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
080083801305 / 00080083801305
Weight per unit
4.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.36 (Each)
Resources
Other Links
 
 
4APVTLD40L840 - Other
Attachments
 
 
4APVTLD40L840 - Specification Sheet
Images
 
 
4APVTLD40L840 - Small Image
 
4APVTLD40L840 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.141 at 277V
Number of Lamps
1
Voltage Rating
120/277V
Lamp Type
LED
Ballast Type
N/A
Material
Polycarbonate/Metal
Descriptions
Product Type
4FT, Vaportight, Led, 4000 Lumen, Unv, 4
Description
*DELSITED* 4' 39W LED VAPORTIGHT 40K
extra long description
CLS 4APVTLD-40L840 4FT, VAPORTIGHT,
Long Description
4ft, Vaportite, LED, 4000 lumen, UNV, Fixed Output, 4000K, Wet Location
Special Features
Durable gray polycarbonate housing with integrated metal gear tray
Additional Information
Fixture Type
Vaportite
Manufacturer Information
Manufacturers Part Number
4APVTLD-40L840
Brand
METALUX INDUSTRIAL
GTIN
00080083801305
UPC
080083801305
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Vapor Tite
Packaging
Weight per each
4.19
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat