4APVTLDSL3C3 - 4' 21/32/46W Led Vaportight 35/4K/50K 120-277V Dim

Metalux

  • $153.69 (Each)
  • $153.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4APVTLDSL3C3
Manufacturer
Metalux
Manufacturer's Part Number
4APVTLD-SL3C3
Description
4' 21/32/46W Led Vaportight 35/4K/50K 120-277V Dim
Apvt Select 4' Industrial Vaportite Selectable CCT and Lumens
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
080083264216 / 00080083264216
Weight per unit
4.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.69 (Each)
Resources
Images
 
 
4APVTLDSL3C3 - Large Image
 
4APVTLDSL3C3 - Large Image
Attachments
 
 
4APVTLDSL3C3 - Specification Sheet
Other Links
 
 
4APVTLDSL3C3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.16A at 277V
Voltage Rating
120-227V
Lamp Type
LED
Descriptions
Long Description
APVT Select 4' Industrial Vaportite Selectable CCT and Lumens
Special Features
Selectable CCT (3500/4000/5000K) and Lumen select for greater flexibility
Description
4' 21/32/46W LED VAPORTIGHT 35/4K/50K 120-277V DIM
Product Type
Apvt 4FT Sel 2/4/6 CCT 35/4/5K Unv Dim
extra long description
CLS 4APVTLD-SL3C3 APVT 4FT SEL 2/4/
Additional Information
Fixture Type
Vaportite
Manufacturer Information
Manufacturers Part Number
4APVTLD-SL3C3
Brand
METALUX
GTIN
00080083264216
UPC
080083264216
Taxonomies, Classifications, and Categories
Type
Vapor Tite
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
4.84
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed;RoHS Compliant;DLC Certified;FCC Certified;IP65 Rated;ISO Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat