4NLW4040C - 4' 38W Led Wrap 4K 4617LM 120-277V

Metalux

  • $153.90 (Each)
  • $153.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4NLW4040C
Manufacturer
Metalux
Manufacturer's Part Number
4NLW4040C
Description
4' 38W Led Wrap 4K 4617LM 120-277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083864485 / 00080083864485
Weight per unit
8.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.90 (Each)
Resources
Images
 
 
4NLW4040C - Large Image
 
4NLW4040C - Small Image
 
4NLW4040C - Large Image
Other Links
 
 
4NLW4040C - Other
Attachments
 
 
4NLW4040C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
0-10V Dimming LED Driver
Voltage Rating
120/277
amperage rating
Cooper Metalux
Number of Lamps
N/A (no bulb)
Lamp Type
integrated LED
Material, Color, and Finish
Style
0.082 at (277V)
Color
Lighting
Descriptions
Product Type
4FT Wrap Linear Narrow 42L 4K Unv 0-10V
Description
4' 38W LED WRAP 4K 4617LM 120-277V
extra long description
ETNCL 4NLW4040C 4FT WRAP LINEAR NAR
Special Features
Cooper Metalux
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4NLW4040C
sub brand
Open Office, Retail
GTIN
00080083864485
UPC
080083864485
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
LINEAR
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
8.6
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed;IC Rated;RoHS Compliant;DLC Certified;ISO Certified;Title 24 Compliant
Application
lighting
Mounting
Surface/Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat