4NWS3C3UNV - 4' 28W/32W/41W Led Wrap 35K/4K/5K 3800-5300LM Dim

Metalux

  • $88.67 (Each)
  • $88.67 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4NWS3C3UNV
Manufacturer
Metalux
Manufacturer's Part Number
4NWS3C3-UNV
Description
4' 28W/32W/41W Led Wrap 35K/4K/5K 3800-5300LM Dim
Led Wraparound With Selectable Lumens and CCT, 4 FT, Selectable CCT 3500K-5000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083257522 / 00080083257522
Weight per unit
4.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.67 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
512
Resources
Images
 
 
4NWS3C3UNV - Small Image
 
4NWS3C3UNV - Large Image
Attachments
 
 
4NWS3C3UNV - Specification Sheet
Brochures
 
 
4NWS3C3UNV - Brochure
Other Links
 
 
4NWS3C3UNV - Other
 
4NWS3C3UNV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277V
Wattage
33.9
Lamp Type
LED
amperage rating
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Description
4' 28W/32W/41W LED WRAP 35K/4K/5K 3800-5300LM DIM
Long Description
LED Wraparound with Selectable Lumens and CCT, 4 ft, Selectable CCT 3500K-5000K
Special Features
Offered in 2' and 4' lengths at 2 1/8" depth
Product Type
XXX Discontinued Per Ecn CL-185983 XXX
extra long description
CLS 4NWS3C3-UNV XXX DISCONTINUED PE
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4NWS3C3-UNV
GTIN
00080083257522
UPC
080083257522
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Packaging
Weight per each
4.62
Carton
1
Uses, Certifications, and Standards
standard
California Title 24;DLC Certified;ENERGY STAR Qualified;FCC Certified;ISO Certified;LM79/LM80 Compliant;RoHS Compliant;UL/cUL Listed - Damp Location
Mounting
Ceiling/Wall Mount
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 512

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
5 View Store
Nacogdoches
2 View Store

* All prices subject to change.

Begin Live Chat