4SHPLD3240R - 43" 32W Led Shoplt 40K 3200LM

Metalux

  • $62.29 (Each)
  • $62.29 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SHPLD3240R
Manufacturer
Metalux
Manufacturer's Part Number
4SHP3240R
Description
43" 32W Led Shoplt 40K 3200LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112009 - Portable shop light
UPC/GTIN
080083785599 / 00080083785599
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.29 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Ballast Type
LED Driver
amperage rating
Lighting
Lamp Included
Lighting
Shape
Rectangular
Voltage Rating
120
Wattage
32
Material, Color, and Finish
color temperature
Lighting
Style
Lighting
Color
Open Office, Retail
Dimensions and Weight
Height
GR8 Series
Diameter
2.5 at (120V)
Size
44.938 IN Length 4.125 IN Width 3.438 IN Height
Descriptions
extra long description
ETNCL 4SHP3240R SHOPLIGHT LED 43" 3
Product Type
Shoplight Led 43" 3200LM 4K 120V V2
Description
43" 32W LED SHOPLT 40K 3200LM
Special Features
Fully assembled 43 long metal housing with finished end caps
Additional Information
lumens
0.181 at (277V)
dimmable
Open Office, Retail
Fixture Type
Shop Light
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4SHP3240R
sub brand
Open Office, Retail
GTIN
00080083785599
UPC
080083785599
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Shoplight
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
Cooper Metalux
Application
Rugged die-cast aluminum housing and door in bronze powder-coat paint
Mounting
Surface/Suspension Mount
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat