4SLSTP2040DDUNV - 4' 23W Led Strip 40K 2000LM

Metalux

  • $182.35 (Each)
  • $182.35 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SLSTP2040DDUNV
Manufacturer
Metalux
Manufacturer's Part Number
4SLSTP2040DD-UNV
Description
4' 23W Led Strip 40K 2000LM
00080083705818|0080083|080083705818|08008370581|70581|4SLSTP2040DD Unv|4SLSTP2040DDUNV|4SLSTP2040DD-Unv|4 FT. Linear Led Striplight 2000 Lum Unv|Cooper Lighting 4SLSTP2040DD Unv|Cooper Lighting 4SLSTP2040DDUNV|Cooper Lighting 4SLSTP2040DD-Unv|Cooperlighting 4SLSTP2040DD Unv|Cooperlighting 4SLSTP2040DDUNV|Cooperlighting 4SLSTP2040DD-Unv|Eaton / Cooper Lighting 4SLSTP2040DD Unv|Eaton / Cooper Lighting 4SLSTP2040DDUNV|Eaton / Cooper Lighting 4SLSTP2040DD-Unv|Eaton Cooper Lighting 4SLSTP2040DD Unv|Eaton Cooper
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083705818 / 00080083705818
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.35 (Each)
Resources
Images
 
 
4SLSTP2040DDUNV - Large Image
 
4SLSTP2040DDUNV - Small Image
 
4SLSTP2040DDUNV - Large Image
 
4SLSTP2040DDUNV - Large Image
 
4SLSTP2040DDUNV - Large Image
 
4SLSTP2040DDUNV - Large Image
 
4SLSTP2040DDUNV - Large Image
Attachments
 
 
4SLSTP2040DDUNV - Specification Sheet
 
4SLSTP2040DDUNV - Specification Sheet
 
4SLSTP2040DDUNV - Specification Sheet
 
4SLSTP2040DDUNV - Specification Sheet
 
4SLSTP2040DDUNV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277V
Wattage
21W
Number of Lamps
1
Lamp Type
Not Applicable
amperage rating
Open Office, Retail
Material
Steel
Material, Color, and Finish
Style
Cooper Metalux
Color
Not Applicable
Dimensions and Weight
Size
Cooper Metalux
Length
Open Office, Retail
Descriptions
Description
4' 23W LED STRIP 40K 2000LM
extra long description
ETNCL 4SLSTP2040DD-UNV 4FT LINEAR L
Product Type
4FT Linear Led Striplight 2000 LM Unv V2
Long Description
00080083705818|0080083|080083705818|08008370581|70581|4SLSTP2040DD UNV|4SLSTP2040DDUNV|4SLSTP2040DD-UNV|4 FT. LINEAR LED STRIPLIGHT 2000 LUM UNV|Cooper Lighting 4SLSTP2040DD UNV|Cooper Lighting 4SLSTP2040DDUNV|Cooper Lighting 4SLSTP2040DD-UNV|CooperLighting 4SLSTP2040DD UNV|CooperLighting 4SLSTP2040DDUNV|CooperLighting 4SLSTP2040DD-UNV|Eaton / Cooper Lighting 4SLSTP2040DD UNV|Eaton / Cooper Lighting 4SLSTP2040DDUNV|Eaton / Cooper Lighting 4SLSTP2040DD-UNV|Eaton Cooper Lighting 4SLSTP2040DD UNV|Eaton Cooper
Special Features
Cooper Metalux
Additional Information
Reflector Type
2.5 at (120V)
average life
Cooper Metalux
lumens
Cooper Metalux
Sensor Type
Cooper Metalux
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4SLSTP2040DD-UNV
sub brand
Cooper Metalux
GTIN
00080083705818
UPC
080083705818
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Striplights
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
environmental conditions
Cooper Metalux
Application
lighting
Mounting
Surface/Pendant/Wall Mount
standard
UL/cUL Listed - Damp Location;CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat