4SLSTPSLCUNV - 4' Led Strip Lumen/CCT SLCT 35K/4K/5K 2400-6000LM

Metalux

  • $84.99 (Each)
  • $84.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SLSTPSLCUNV
Manufacturer
Metalux
Manufacturer's Part Number
4SLSTPSLC-UNV
Description
4' Led Strip Lumen/CCT SLCT 35K/4K/5K 2400-6000LM
Led Striplight, 4FT, Selectable CCT 3500K-5000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083174416 / 00080083174416
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.99 (Each)
Resources
Images
 
 
4SLSTPSLCUNV - Small Image
 
4SLSTPSLCUNV - Large Image
Attachments
 
 
4SLSTPSLCUNV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
amperage rating
0.15-0.40A (120V) 0.06-0.17A (277V)
Voltage Rating
120-227V
Wattage
18-48W
Dimensions and Weight
Size
47.244 IN Length 3.74 IN Width 3.74 IN Height
Descriptions
Description
4' LED STRIP LUMEN/CCT SLCT 35K/4K/5K 2400-6000LM
Product Type
4SLSTPSLC-Unv
extra long description
CLS 4SLSTPSLC-UNV 4SLSTPSLC-UNV
Long Description
LED Striplight, 4ft, selectable CCT 3500K-5000K
Special Features
Lumen packages for the most common striplight applications
Additional Information
Socket Type
N/A
lumens
2400-6100
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4SLSTPSLC-UNV
GTIN
00080083174416
UPC
080083174416
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
standard
DLC Certified;RoHS Compliant;ISO Certified;cULus Listed - Damp Location;LM79/LM80 Compliant
Application
lighting
Mounting
Surface/Suspension Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat