4SNLEDLD548SLUNV - 4snledld548slunvl840cd1u

Metalux

  • $131.70 (Each)
  • $131.70 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4SNLEDLD548SLUNV
Manufacturer
Metalux
Manufacturer's Part Number
4SNLEDLD548SLUNV
Description
4snledld548slunvl840cd1u
4' Linear Led Striplight, 4800 Lumens, 4000K, 0 - 10V Dimmable Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083800698 / 00080083800698
Weight per unit
4.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.70 (Each)
Resources
Images
 
 
4SNLEDLD548SLUNV - Large Image
 
4SNLEDLD548SLUNV - Small Image
 
4SNLEDLD548SLUNV - Large Image
Attachments
 
 
4SNLEDLD548SLUNV - Specification Sheet
Brochures
 
 
4SNLEDLD548SLUNV - Brochure
Other Links
 
 
4SNLEDLD548SLUNV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.125 (at 277V)
Wattage
35W
Number of Lamps
1
Voltage Rating
120/277 V ac
Lamp Type
LED
Material
Cold Rolled Steel
Current Rating
0.125 A @ 277 V
Material, Color, and Finish
color temperature
4000 K
Color Rendering Index
80
Dimensions and Weight
Size
50.601 IN Length 3.6 IN Width 3.201 IN Height
Length
48 in;1219 mm
Width
1-25/32 in;46 mm
Height
2-7/8 in;73 mm
Descriptions
Product Type
LED Linear Striplight
Description
4SNLEDLD548SLUNVL840CD1U
Long Description
LED Linear Striplight, 120/277 V ac, 0.125 A @ 277 V, 35 W, Cold Rolled Steel, 4000 K, 80, >60000 h Average Life, Dimmable, 4827 lm Brightness (Lumens), 48 in Length, 1-25/32 in Width, 2-7/8 in Height, 7.2 lb
Special Features
Standard (sl) and High Lumen/High Efficacy (hl) Packages;Two Different Reectors for Precise Distribution Control
Features
SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance. Developed with standard 0 to 10V dimmability to 10% with options for 1%, Fifth Light(TM) and step dimming, the series provides further improved energy savings and is the ideal choice for linear applications. The small size of the
Short Description
LED Linear Striplight, 0.125 A @ 277 V, 35 W
extra long description
CLS 4SNLED-LD5-48SL-UNV-L840-CD1-U
Additional Information
lumens
4827
Total Wattage
35 W
average life
>60000 h
dimmable
Yes
Brightness (Lumens)
4827 lm
Standards Met
cULus Listed;RoHS Compliant;DLC Listed;DLC Listed Premium
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4SNLEDLD548SLUNV
sub brand
SNLED Series
GTIN
00080083800698
UPC
080083800698
Taxonomies, Classifications, and Categories
Type
Strip
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight
7.2 lb
Weight per each
4.98
Carton
1
Uses, Certifications, and Standards
standard
CSA Listed
Application
Lighting;Commercial;Industrial;Retail;Residential
Mounting
Strip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat