4SNLEDLD548SLUNV - 4snledld548slunvl840cd1u

Metalux

  • $154.50 (Each)
  • $154.50 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
4SNLEDLD548SLUNV
Manufacturer
Metalux
Manufacturer's Part Number
4SNLED-LD5-48SL-UNV-L840-CD1-U
Description
4snledld548slunvl840cd1u
Led Linear Striplight, 120/277 V Ac, 0.125 A @ 277 V, 35 W, Cold Rolled Steel, 4000 K, 80, >60000 H Average Life, Dimmable, 4827 LM Brightness (Lumens), 48 In Length, 1-25/32 In Width, 2-7/8 In Height, 7.2 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
080083800698 / 00080083800698
Weight per unit
4.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.50 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
3
Resources
Images
 
 
4SNLEDLD548SLUNV - Large Image
 
4SNLEDLD548SLUNV - Large Image
Attachments
 
 
4SNLEDLD548SLUNV - Specification Sheet
Other Links
 
 
4SNLEDLD548SLUNV - Other
Brochures
 
 
4SNLEDLD548SLUNV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.125
Current Rating
0.125 A @ 277 V
Lamp Type
LED
Material
Cold Rolled Steel
Number Of Lamps
1
Voltage Rating
120/277 V ac
Wattage
35
Material, Color, and Finish
Color Rendering Index
80
Color Temperature
4000 K
Dimensions and Weight
Height
2-7/8 in;73 mm
Length
48 in;1219 mm
Size
50.601 IN Length 3.6 IN Width 3.201 IN Height
Width
1-25/32 in;46 mm
Descriptions
Description
4SNLEDLD548SLUNVL840CD1U
Extra Long Description
ECL 4SNLED-LD5-48SL-UNV-L840-CD1-U
Features
SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance. Developed with standard 0 to 10V dimmability to 10% with options for 1%, Fifth Light(TM) and step dimming, the series provides further improved energy savings and is the ideal choice for linear applications. The small size of the
Long Description
LED Linear Striplight, 120/277 V ac, 0.125 A @ 277 V, 35 W, Cold Rolled Steel, 4000 K, 80, >60000 h Average Life, Dimmable, 4827 lm Brightness (Lumens), 48 in Length, 1-25/32 in Width, 2-7/8 in Height, 7.2 lb
Product Type
LED Linear Striplight
Short Description
LED Linear Striplight, 0.125 A @ 277 V, 35 W
Special Features
Standard (sl) and High Lumen/High Efficacy (hl) Packages;Two Different Reectors for Precise Distribution Control
Additional Information
Average Life
>60000 h
Brightness (Lumens)
4827 lm
Dimmable
Yes
Lumens
4827
Package Quantity
1 ct
Standards Met
cULus Listed;RoHS Compliant;DLC Listed;DLC Listed Premium
Total Wattage
35 W
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4SNLEDLD548SLUNV
Sub Brand
SNLED Series
GTIN
00080083800698
UPC
080083800698
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
Strip
Packaging
Weight
7.2 lb
Weight per each
4.98
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial;Industrial;Retail;Residential
Mounting
Strip
Standard
CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Midland
2 View Store
These alternate items can be purchased instead of 4SNLEDLD548SLUNV.
Jump To:

Similar Items

Similar items are close alternatives to 4SNLEDLD548SLUNV, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat