4VT2LD54DRUNVL84 - 4' Led Vprtite 4000LM 4K

Metalux

  • $221.86 (Each)
  • $221.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4VT2LD54DRUNVL84
Manufacturer
Metalux
Manufacturer's Part Number
4VT2-LD5-4-DR-UNV-L840-CD1-WL-
Description
4' Led Vprtite 4000LM 4K
4FT Vaportite, Led, 4000 Lumen, 4000K, 0-10V, Wet, Unv.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
080083901265 / 00080083901265
Weight per unit
14.4499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.86 (Each)
Resources
Images
 
 
4VT2LD54DRUNVL84 - Large Image
 
4VT2LD54DRUNVL84 - Large Image
Attachments
 
 
4VT2LD54DRUNVL84 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277V
Lamp Type
LED
amperage rating
0.11 at 277V
Descriptions
Description
4' LED VPRTITE 4000LM 4K
Product Type
4' Vaportite Led, 4000 LM, 4000K
extra long description
CLS 4VT2-LD5-4-DR-UNV-L840-CD1-WL-U
Special Features
2ft, 4ft, and 8ft Sealed and Gasketed Vaportite
Long Description
4ft Vaportite, LED, 4000 Lumen, 4000K, 0-10V, Wet, UNV.
Additional Information
Fixture Type
Vaportite
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4VT2-LD5-4-DR-UNV-L840-CD1-WL-
GTIN
00080083901265
UPC
080083901265
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Vapor Tite
Packaging
Weight per each
14.4499
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat