4WP3040C - *Delisted* 4' 31W Led Wrap 4K 3300L ND 120-277V

Metalux

  • $68.29 (Each)
  • $68.29 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4WP3040C
Manufacturer
Metalux
Manufacturer's Part Number
4WP3040C
Description
*Delisted* 4' 31W Led Wrap 4K 3300L ND 120-277V
4' Linear Led Wrap Light, Prismatic, 3300 Lumen, 4000K, Unv No-Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083858361 / 00080083858361
Weight per unit
4.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.29 (Each)
Resources
Images
 
 
4WP3040C - Large Image
 
4WP3040C - Large Image
Attachments
 
 
4WP3040C - Specification Sheet
Other Links
 
 
4WP3040C - Other
 
4WP3040C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.113 at 277V
Number of Lamps
1
Voltage Rating
120/277V
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
4' Utility Wrap Led 32L 4K Unv Non-Dim
extra long description
CLS 4WP3040C 4' UTILITY WRAP LED 32
Long Description
4' Linear LED Wrap Light, Prismatic, 3300 Lumen, 4000K, UNV NO-DIM
Special Features
Ideal for replacing single or two lamp fluorescent wraparound lights
Description
*DELISTED* 4' 31W LED WRAP 4K 3300L ND 120-277V
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX AP
Manufacturers Part Number
4WP3040C
GTIN
00080083858361
UPC
080083858361
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparounds
Packaging
Weight per each
4.7
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling and Surface
Application
lighting
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat