4WP3040R - 4' 31W Led Wrap 40K 3200LM Non-Dim 120-277V

Metalux

  • $43.99 (Each)
  • $43.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4WP3040R
Manufacturer
Metalux
Manufacturer's Part Number
4WP3040R
Description
4' 31W Led Wrap 40K 3200LM Non-Dim 120-277V
4 FT, Utility Wrap, Led, 4000K, 80 Cri, 3200 Lumen, 120-277V, 31.3 W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083847167 / 00080083847167
Weight per unit
4.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.99 (Each)
Resources
Images
 
 
4WP3040R - Large Image
 
4WP3040R - Small Image
Attachments
 
 
4WP3040R - Specification Sheet
Other Links
 
 
4WP3040R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.261 at 120V
Number of Lamps
1
Voltage Rating
120-277V
Lamp Type
LED
Ballast Type
N/A
Material
Steel
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
4' Utility Wrap Led 32L 4K 120V Non-Dim
extra long description
CLS 4WP3040R 4' UTILITY WRAP LED 32
Long Description
4 Ft, Utility Wrap, LED, 4000K, 80 CRI, 3200 Lumen, 120-277V, 31.3 W
Special Features
Ideal for replacing single or two lamp fluorescent wraparound lights
Description
4' 31W LED WRAP 40K 3200LM NON-DIM 120-277V
Additional Information
Socket Type
N/A
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4WP3040R
GTIN
00080083847167
UPC
080083847167
Taxonomies, Classifications, and Categories
Type
Wraparounds
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
4.54
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling and Surface
Application
lighting
standard
UL/cUL Listed;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat