4WPLD4040C - *Delisted* 4' 42W Led Wrap 40K 4600LM

Metalux

  • $88.01 (Each)
  • $88.01 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4WPLD4040C
Manufacturer
Metalux
Manufacturer's Part Number
4WPLD4040C
Description
*Delisted* 4' 42W Led Wrap 40K 4600LM
00800837496767|0008008|00800837496767|80083749676|49676|4WPLD4040C|Cooper Light 4WPLD4040C|Cooper Lighting 4WPLD4040C|Cooper Lighting Solutions 4WPLD4040C|Cooper Lite 4WPLD4040C
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
080083749676 / 00080083749676
Weight per unit
4.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.01 (Each)
Resources
Images
 
 
4WPLD4040C - Large Image
 
4WPLD4040C - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
4WPLD4040C - Small Image
Attachments
 
 
4WPLD4040C - Specification Sheet
 
4WPLD4040C - Specification Sheet
Brochures
 
 
4WPLD4040C - Brochure
 
4WPLD4040C - Brochure
Other Links
 
 
4WPLD4040C - Other
 
4WPLD4040C - Other
 
4WPLD4040C - Other
 
4WPLD4040C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
Lighting
Number of Lamps
Cooper Halo Commercial
Ballast Type
N/A
Lamp Type
Not Applicable
Material, Color, and Finish
Style
0.082 at (277V)
Color
Not Applicable
Descriptions
extra long description
ETNCL 4WPLD4040C 43'' LOW PROFILE,
Product Type
43'' Low Profile, 4000 LM, 4000K, Unv V2
Description
*DELISTED* 4' 42W LED WRAP 40K 4600LM
Long Description
00800837496767|0008008|00800837496767|80083749676|49676|4WPLD4040C|Cooper Light 4WPLD4040C|Cooper Lighting 4WPLD4040C|Cooper Lighting Solutions 4WPLD4040C|Cooper Lite 4WPLD4040C
Special Features
Heavy-duty, apertured or closed-top reflector
Additional Information
Sensor Type
Heavy-duty, apertured or closed-top reflector
Socket Type
Lighting
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
4WPLD4040C
sub brand
Cooper Metalux
GTIN
00080083749676
UPC
080083749676
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparounds
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.61
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed - Damp Location;DLC Qualified;Energy Star Certified
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat