5051PS - 5" Shower Trim

Halo

  • $64.29 (Each)
  • $64.29 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
5051PS
Manufacturer
Halo
Manufacturer's Part Number
5051PS
Description
5" Shower Trim
00080083521388|0080083|080083521388|08008352138|52138|5051PS|Flat Shower Lens Frosted|Cooper Lighting 5051PS|Cooperlighting 5051PS|Eaton / Cooper Lighting 5051PS|Eaton Cooper Lighting 5051PS|Eeton Cooper Lighting 5051PS|Halo - Cooper Lighting 5051PS|Halo 5051PS|20332846
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
080083521388 / 00080083521388
Weight per unit
1.3999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.29 (Each)
Resources
Images
 
 
5051PS - Small Image
 
5051PS - Large Image
 
5051PS - Large Image
Attachments
 
 
5051PS - Specification Sheet
 
5051PS - Specification Sheet
Features
Material
POLYMER
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
5 INCH
Size
7.4 IN Length 7.7 IN Width 7.4 IN Height
Descriptions
Product Type
Flat Shower Lens Frosted
Description
5" SHOWER TRIM
extra long description
ETNCL-CAN 5051PS FLAT SHOWER LENS
Long Description
00080083521388|0080083|080083521388|08008352138|52138|5051PS|FLAT SHOWER LENS FROSTED|Cooper Lighting 5051PS|CooperLighting 5051PS|Eaton / Cooper Lighting 5051PS|Eaton Cooper Lighting 5051PS|Eeton Cooper Lighting 5051PS|HALO - COOPER LIGHTING 5051PS|Halo 5051PS|20332846
Special Features
Frosted albalite glass lens
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
5051PS
sub brand
5051 Frosted Lens Showerlight
GTIN
00080083521388
UPC
080083521388
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5" H5 Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.3999
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed - Wet Location
You must have an account to view stock levels
These alternate items can be purchased instead of 5051PS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5051PS.

00080083521388|0080083|080083521388|08008352138|52138|5051PS|Flat Shower Lens Fr...
  • Our Part #: 5051PS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5051PS
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($64.29) ·
5051PS - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.29

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to 5051PS, though they may not be 100% alike.

Fresnel Lens Shower Trim
  • Our Part #: ERT552
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ERT552
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ERT552 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds