5107SC - 5" CLR TPRD RFL, WH SF RNG

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5107SC
Manufacturer
Halo
Manufacturer's Part Number
5107SC
Description
5" CLR TPRD RFL, WH SF RNG
5" Specular Clear Tapered Reflector, White Self-Flange Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743858 / 00080083743858
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5107SC - Large Image
 
5107SC - Large Image
Attachments
 
 
5107SC - Specification Sheet
Brochures
 
 
5107SC - Brochure
Other Links
 
 
5107SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
5 INCH
Size
7.4 IN Length 7.2 IN Width 3.0 IN Height
Descriptions
extra long description
CLS 5107SC 5" SPECULAR TAPER REFLEC
Product Type
5" Specular Taper Reflector, WH SF Ring
Description
5" CLR TPRD RFL, WH SF RNG
Long Description
5" Specular Clear Tapered Reflector, White Self-Flange Ring
Construction
N/A
Special Features
Self-flanged reflector cone
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
5107SC
GTIN
00080083743858
UPC
080083743858
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5" 5100 and 5200 Trim
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat