5125BB - 5" FC Black Baffle, White SF Ring

Halo Housings/Trims/Other

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5125BB
Manufacturer
Halo Housings/Trims/Other
Manufacturer's Part Number
5125BB
Description
5" FC Black Baffle, White SF Ring
"00080083743148|0080083|080083743148|08008374314|74314|5125BB|5"" BK Full Baffle, WH SF Ot Ring|Cooper Lighting 5125BB|Cooperlighting 5125BB|Eaton / Cooper Lighting 5125BB|Eaton Cooper Lighting 5125BB|Eeton Cooper Lighting 5125BB|Halo - Cooper Lighting 5125BB|Halo Housings/Trims/Other 5125BB"
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
080083743148 / 00080083743148
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
5 INCH
Size
9.7 IN Length 8.3 IN Width 15.7 IN Height
Descriptions
Long Description
"00080083743148|0080083|080083743148|08008374314|74314|5125BB|5"" BK FULL BAFFLE, WH SF OT RING|Cooper Lighting 5125BB|CooperLighting 5125BB|Eaton / Cooper Lighting 5125BB|Eaton Cooper Lighting 5125BB|Eeton Cooper Lighting 5125BB|HALO - COOPER LIGHTING 5125BB|Halo Housings/Trims/Other 5125BB"
Special Features
Full cone baffle trim
Construction
N/A
Product Type
5" BK Full Baffle, WH SF Ot Ring
Description
5" FC BLACK BAFFLE, WHITE SF RING
Additional Information
Fixture Type
Recessed Trim
Manufacturer Information
sub brand
5125 Full Cone Baffle, Self Flange
Brand
Halo Housings/Trims/Other
Manufacturers Part Number
5125BB
GTIN
00080083743148
UPC
080083743148
Taxonomies, Classifications, and Categories
Type
5" 5100 and 5200 Trim
Category Description
All Recessed Cans & Trims
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat