5125WB - 5" FC White Baffle, White SF Ring

Halo

  • $22.67 (Each)
  • $22.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5125WB
Manufacturer
Halo
Manufacturer's Part Number
5125WB
Description
5" FC White Baffle, White SF Ring
5" Full Cone White Baffle, White Self-Flange Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743162 / 00080083743162
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.67 (Each)
Resources
Images
 
 
5125WB - Large Image
 
5125WB - Large Image
Attachments
 
 
5125WB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
6.5 IN Length 5.0 IN Width 7.0 IN Height
Diameter
5 INCH
Descriptions
Product Type
5" WH Full Baffle, WH SF Ot Ring
Description
5" FC WHITE BAFFLE, WHITE SF RING
extra long description
CLS 5125WB 5" WH FULL BAFFLE, WH SF
Long Description
5" Full Cone White Baffle, White Self-Flange Ring
Special Features
Full cone baffle trim
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
5125WB
Brand
HALO
GTIN
00080083743162
UPC
080083743162
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5" 5100 and 5200 Trim
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat