591WB - 5" White Baffle Trim

Cooper Lighting Solutions

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
591WB
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
591WB
Description
5" White Baffle Trim
5" Trim, "Dead Front" Shallow White Polymer Baffle & Trim
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111531 - Commercial downlighting trim
UPC/EAN/GTIN
080083623280
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
591WB - Large Image
 
591WB - Large Image
Attachments
 
 
591WB - Specification Sheet
Other Links
 
 
591WB - Other
 
591WB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
POLYMER
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
5 INCH
Size
7.125 IN Length 9.5 IN Width 2.875 IN Height
Descriptions
extra long description
CLS 591WB 5INLED DOWNLIGHT TRIM, PO
Description
5" WHITE BAFFLE TRIM
Product Type
5INLED Downlight Trim, Polymer Dead-Fro
Special Features
For use with ML56 Series LED light modules
Construction
N/A
Long Description
5" Trim, "Dead Front" Shallow White Polymer Baffle & Trim
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
591WB
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
5" ML56 LED Trim
Packaging
Weight per each
0.59
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat