592H - Haze Reflector Trim

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
592H
Manufacturer
Halo
Manufacturer's Part Number
592H
Description
Haze Reflector Trim
5" Trim, Reflector, Haze, White Trim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083634286 / 00080083634286
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
592H - Large Image
 
592H - Large Image
Attachments
 
 
592H - Specification Sheet
Brochures
 
 
592H - Brochure
Other Links
 
 
592H - Other
 
592H - Other
 
592H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
5 INCH
Size
7.02 IN Length 9.5 IN Width 2.75 IN Height
Descriptions
Product Type
5IN Led Downlight Trim, Haze Reflector
Description
HAZE REFLECTOR TRIM
Long Description
5" Trim, Reflector, Haze, White Trim
Special Features
For use with ML56 Series LED light modules
Construction
N/A
extra long description
CLS 592H 5IN LED DOWNLIGHT TRIM, HA
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
592H
GTIN
00080083634286
UPC
080083634286
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5" ML56 LED Trim
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
standard
Airtite;Wet Locations
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat