592SC - 5" Led RFL Trim

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
592SC
Manufacturer
Halo
Manufacturer's Part Number
592SC
Description
5" Led RFL Trim
5" Trim, Reflector, Specular Clear, White Trim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083623303 / 00080083623303
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
592SC - Large Image
 
592SC - Large Image
Attachments
 
 
592SC - Specification Sheet
Brochures
 
 
592SC - Brochure
Other Links
 
 
592SC - Other
 
592SC - Other
 
592SC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
5 INCH
Size
7.25 IN Length 6.0 IN Width 3.125 IN Height
Descriptions
Product Type
5IN Led Downlight Trim, Specular Reflec
extra long description
CLS 592SC 5IN LED DOWNLIGHT TRIM, S
Description
5" LED RFL TRIM
Long Description
5" Trim, Reflector, Specular Clear, White Trim
Special Features
For use with ML56 Series LED light modules
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
592SC
GTIN
00080083623303
UPC
080083623303
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5" ML56 LED Trim
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
Airtite;Wet Locations
Mounting
Recessed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat