592W - 5IN Led Downlight Trim, Matte White Refl

Cooper Lighting Solutions

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
592W
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
592W
Description
5IN Led Downlight Trim, Matte White Refl
5" Trim, Reflector, White, White Trim
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111531 - Commercial downlighting trim
UPC/EAN/GTIN
080083623341
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
592W - Large Image
 
592W - Large Image
Attachments
 
 
592W - Specification Sheet
Brochures
 
 
592W - Brochure
Other Links
 
 
592W - Other
 
592W - Other
 
592W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
5 INCH
Size
9.5 IN Length 7.1 IN Width 2.8 IN Height
Descriptions
Product Type
5IN Led Downlight Trim, Matte White Refl
extra long description
CLS 592W 5IN LED DOWNLIGHT TRIM, MA
Description
5IN LED DOWNLIGHT TRIM, MATTE WHITE REFL
Long Description
5" Trim, Reflector, White, White Trim
Construction
N/A
Special Features
For use with ML56 Series LED light modules
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
592W
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
5" ML56 LED Trim
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
standard
Airtite;Wet Locations
Mounting
Recessed
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat