6100BB - 6" Black Metal Baffle Tapered W/2 White Rings

Halo

  • $4.51 (Each)
  • $4.51 (Each)

In-Stock: 58 available locally (Austin RDC, TX) ( change location)
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
6100BB
Manufacturer
Halo
Manufacturer's Part Number
6100BB
Description
6" Black Metal Baffle Tapered W/2 White Rings
Metal Tapered Baffle With Ring, Black, Recessed Mount, 17.7 In Length, 8.7 In Width, 9.1 In Height, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743445 / 00080083743445
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.51 (Each)
Stock Availability
Austin RDC
58 (Check another store)
All Stores
533
Resources
Other Links
 
 
6100BB - Other
 
6100BB - Other
Images
 
 
6100BB - Large Image
 
6100BB - Large Image
Specifications Sheets
 
 
6100BB - Specification Sheet
 
6100BB - Specification Sheet
Attachments
 
 
6100BB - Specification Sheet
Brochures
 
 
6100BB - Brochure
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
Plastic
Material, Color, and Finish
Color
Black
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Height
9.1 in
Length
17.7 in
Size
8.0 IN Length 8.0 IN Width 2.875 IN Height
Width
8.7 in
Descriptions
Construction
N/A
Description
6" BLACK METAL BAFFLE TAPERED W/2 WHITE RINGS
Extra Long Description
ECL 6100BB 6" BK METAL TAPERED BAFF
Features
6" Tapered metal baffle with two rings narrow and wide.
Long Description
Metal Tapered Baffle With Ring, Black, Recessed Mount, 17.7 in Length, 8.7 in Width, 9.1 in Height, 0.37 lb
Product Type
Baffle Trim
Short Description
Metal Tapered Baffle With Ring, Metal, Black
Special Features
Tapered metal baffle trim with self-flange, Coil springs retention
Additional Information
Fixture Type
Trim
For Use With
Recessed Downlighting
Mounting Type
Recessed Mount
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6100BB
Sub Brand
Halo(TM)
GTIN
00080083743445
UPC
080083743445
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.37 lb
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
UL/cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6100BB.
Jump To:

Similar Items

Similar items are close alternatives to 6100BB, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat