6101WB - 6" White Metal Baffle Straight W/2 White Rings

Halo

  • $4.14 (Each)
  • $4.14 (Each)

In-Stock: 800 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6101WB
Manufacturer
Halo
Manufacturer's Part Number
6101WB
Description
6" White Metal Baffle Straight W/2 White Rings
Metal Tapered Baffle With Ring, White, Recessed Mount, 8.6 In Length, 8.3 In Width, 6.0 In Height, 0.36 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743476 / 00080083743476
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.14 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
800
Resources
Other Links
 
 
6101WB - Other
 
6101WB - Other
Images
 
 
6101WB - Large Image
 
6101WB - Large Image
Attachments
 
 
6101WB - Specification Sheet
Brochures
 
 
6101WB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Height
6.0 in
Length
8.6 in
Size
8.0 IN Length 8.0 IN Width 2.625 IN Height
Width
8.3 in
Descriptions
Construction
N/A
Description
6" WHITE METAL BAFFLE STRAIGHT W/2 WHITE RINGS
Extra Long Description
CLS 6101WB 6" WH METAL STRAIGHT BAF
Features
6" Straight metal baffle with two rings narrow and wide.
Long Description
Metal Tapered Baffle With Ring, White, Recessed Mount, 8.6 in Length, 8.3 in Width, 6.0 in Height, 0.36 lb
Product Type
Baffle Trim
Short Description
Metal Tapered Baffle With Ring, Metal, White
Special Features
Metal baffle for large diameter BR40, PAR38, BR30 and PAR30 lamps
Additional Information
Fixture Type
Trim
For Use With
Recessed Downlighting
Mounting Type
Recessed Mount
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6101WB
Sub Brand
Halo(TM)
GTIN
00080083743476
UPC
080083743476
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.36 lb
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat